Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 7.4V, 2000mAh

  • Mfr # BISSELL PET STAIN ERASER BATTERY

  • Zoro # G522904388


product price: $77.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISSELL PET STAIN ERASER BATTERY
Zoro #
G522904388
UPC #
-
Country of Origin
China

Description

This 7.2V lithium-ion rechargeable battery is designed as a replacement power source for BISSELL Pet Stain Eraser portable carpet cleaning systems and compatible models. The battery features a 2000 mAh capacity and delivers up to 15-30 minutes of runtime per full charge, depending on the specific model and usage conditions. With a standard charge time of approximately 4 hours, this battery provides cordless convenience for pet stain removal and spot cleaning applications throughout residential and light commercial spaces. The lithium-ion construction comprises four non-universal cells engineered for reliable performance and consistent power delivery during cleaning operations. This replacement battery eliminates dependency on power cords, allowing operators to move freely between rooms and reach difficult-to-access areas without extension cord management. The lightweight design contributes to overall system portability, making it ideal for quick cleanup tasks and maintenance cleaning in homes, offices, and hospitality environments. This battery is compatible with BISSELL Pet Stain Eraser units and serves as a direct replacement for depleted or aging original batteries. Suitable for facility managers, property maintenance professionals, and homeowners requiring reliable, on-demand spot cleaning capability for pet-related stains and spills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.