Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 7.4V, 2500mAh

  • Mfr # BISSELL P3812 2.5AH BATTERY

  • Zoro # G722904522


product price: $79.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISSELL P3812 2.5AH BATTERY
Zoro #
G722904522
UPC #
-
Country of Origin
China

Description

This BISSELL P3812 2.5Ah replacement battery is a rechargeable lithium-ion power solution engineered for BISSELL Pet Stain Eraser Duo vacuum cleaners and compatible models. The battery delivers a nominal voltage of 7.4V with a capacity of 2.5Ah (2500mAh), providing reliable performance for extended cleaning operations. With 18.50 Wh of power output, this battery maintains consistent energy delivery throughout the cleaning cycle, ensuring dependable results on both residential and commercial cleaning projects. The compact lithium-ion design weighs only 0.216 kg and measures 79.5 mm in length by 40.6 mm in width by 44.6 mm in height, making it lightweight and easy to handle during installation and maintenance. As a rechargeable unit, it offers cost-effective long-term operation compared to disposable alternatives, reducing downtime and operational expenses for facilities and cleaning service providers. This replacement battery is manufactured to OEM specifications and is compatible with BISSELL P3812 equipment and related models, making it an ideal solution for facilities managers, janitorial services, and commercial cleaning operations that rely on portable stain removal equipment. The black color matches original BISSELL designs for seamless integration. Whether replacing worn batteries or maintaining backup power supplies, this lithium-ion battery ensures your cleaning equipment operates at peak efficiency. Backed by industrial-grade construction, it delivers consistent power for professional cleaning applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.