Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 7.4V, 2.5Ah

  • Mfr # BISSELL 1629258 2.5AH BATTERY

  • Zoro # G822904514


product price: $79.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISSELL 1629258 2.5AH BATTERY
Zoro #
G822904514
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered as a direct compatible substitute for the BISSELL 1629258 and related models, delivering reliable power for cordless cleaning equipment. With a 2.5Ah capacity and 18Wh energy rating, this battery provides consistent runtime performance for compatible BISSELL Pet Stain Eraser and similar cordless vacuum systems. Constructed with advanced Li-ion cell technology, this battery maintains stable voltage delivery to ensure optimal motor performance and cleaning efficiency throughout the charge cycle. The compact design, measuring approximately 4.84 x 1.95 x 2.03 inches and weighing under one pound, integrates seamlessly with compatible BISSELL handheld and portable cleaning units. This battery incorporates built-in safety protection through an integrated microchip that prevents overcharging, over-discharge, and short-circuit conditions, extending both battery and equipment lifespan. The design meets stringent international safety standards including CE, RoHS, and UL certifications, making it suitable for both commercial cleaning operations and industrial facilities requiring reliable cordless cleaning solutions. Compatible with multiple BISSELL models and equivalent part numbers including 3050, CBAK2.0, and S20R variants, this replacement battery minimizes equipment downtime and reduces long-term operational costs. Ideal for facilities, janitorial contractors, and property maintenance teams that depend on portable spot-cleaning equipment for daily operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.