Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 7V, 2.5Ah
Mfr # BISSELL PET STAIN ERASER DUO 2.5AH BATTERY
Zoro # G722904430
product price:Â
$
79.35
/ea
Key Features
Battery Type
Rechargeable Lithium-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BISSELL PET STAIN ERASER DUO 2.5AH BATTERY
- Zoro #
- G722904430
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Rechargeable Lithium-Ion
Description
This replacement battery is engineered for the BISSELL Pet Stain Eraser Duo portable deep cleaner and hand vacuum systems (models 3705/3706). The 2.5Ah rechargeable lithium-ion battery delivers reliable cordless performance for residential and commercial pet cleanup applications, providing approximately 15 minutes of runtime per full charge. With a 4-hour charge cycle, this battery ensures quick turnaround between cleaning sessions, making it ideal for facilities managing frequent pet-related spills, stains, and accidents. The battery integrates seamlessly with the Pet Stain Eraser Duo's dual-tank system, which separates clean solution storage from dirty water collection, enabling efficient wet and dry mess removal from carpets, upholstery, and hard floors. Lightweight at 3.3 pounds and compact in design, this cordless battery system allows operators to move freely without power cord constraints, enhancing productivity in multi-room cleaning scenarios. Constructed with lithium-ion chemistry, this replacement battery maintains consistent power delivery throughout its charge cycle while offering extended service life compared to conventional battery technologies. Ideal for facilities including veterinary offices, pet grooming centers, animal shelters, rental properties, and commercial janitorial services where rapid response to pet-related incidents is essential. This battery replacement ensures continued operational capability for existing BISSELL Pet Stain Eraser Duo equipment, reducing downtime and extending the useful life of your cleaning investment. Compatible with models 3705 and 3706, this power cell is a cost-effective solution for maintaining fleet reliability in high-use environments.