Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Valve

  • Mfr # PETERBILT 379 YEAR 1994 HEIGHT CONTROL VALVE

  • Zoro # G522878863


product price: $341.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETERBILT 379 YEAR 1994 HEIGHT CONTROL VALVE
Zoro #
G522878863
UPC #
-
Country of Origin
China

Description

This replacement height control leveling adjustment valve is engineered for Peterbilt 379 trucks manufactured between 1987 and 1994, providing reliable air suspension system management. The valve features a 5-port design with dump capability, allowing precise height control and leveling adjustments for optimal vehicle performance and load distribution. The unit incorporates an 8-inch bent lever arm for responsive manual adjustment and operates with 1/4 inch NPT ports, ensuring compatibility with standard industrial pneumatic connections. Installation is straightforward with dual mounting studs that facilitate secure, efficient placement without requiring extensive modification to existing systems. The valve measures 22 inches in height, 1 13/16 inches in width, and 4 5/16 inches in length, making it suitable for the tight engine compartment spaces typical of classic Peterbilt configurations. This OEM replacement component is manufactured to original equipment specifications and includes PTC fittings and leveling valve hardware for complete system integration. Construction materials are selected for durability in commercial trucking applications, withstanding regular pressure cycling and environmental exposure common in long-haul operations. The leveling valve with integrated dump feature provides operators with manual control over suspension height, critical for maintaining proper chassis alignment, improving handling characteristics, and extending tire and suspension component life. This component serves as a direct replacement for original equipment, restoring full functionality to air suspension systems that have experienced valve degradation or failure. Ideal for fleet maintenance departments, independent truck repair shops, and owner-operators performing system restoration or preventive maintenance on classic Peterbilt 379 models.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.