Shop ILC
See all product information
Create Account
Replacement Wiper Blade
Mfr # PETERBILT 379 YEAR 1997 WIPER BLADE
Zoro # G622878121
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Weather Performance
All-weather durability with superior rubber construction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETERBILT 379 YEAR 1997 WIPER BLADE
- Zoro #
- G622878121
- UPC #
- -
- Country of Origin
- China
Details
- Weather Performance
- All-weather durability with superior rubber construction
Description
This replacement windshield wiper blade is engineered for Peterbilt 379 trucks manufactured from 1987 through 2007, making it an essential maintenance component for fleet operators and owner-operators. The blade features DuraKlear Plus natural rubber construction, delivering superior durability and consistent wiping performance in demanding transportation environments. The conventional bridge-style design ensures reliable blade contact with the windshield across various weather conditions. Designed as a front windshield wiper blade, this replacement part is compatible with standard 9mm hook and 9x4 hook mounting systems commonly found on heavy-duty trucks. The durable steel frame construction withstands the vibrations and operational stresses typical of commercial trucking applications. This product is suitable for both driver and passenger side installation, and fleet managers can source both sides to maintain uniform wiper performance across the vehicle. The blade's robust material composition is specifically formulated for commercial truck use, where reliable visibility is critical for safety and regulatory compliance. Whether for routine maintenance programs or emergency replacement needs, this wiper blade offers a cost-effective solution for keeping Peterbilt 379 fleet vehicles operating safely and efficiently. Compatibility with Peterbilt 379 models spanning two decades makes this a versatile spare parts option for truck maintenance departments and service facilities.