Shop ILC
See all product information
Create Account
Replacement Wiper Blade
Mfr # PETERBILT 579 YEAR 2019 WIPER BLADES
Zoro # G322878247
product price:Â
$
72.25
/ea
Key Features
Blade Type
Frameless Beam
Attachment Type
9x3 Hook (J-Hook)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETERBILT 579 YEAR 2019 WIPER BLADES
- Zoro #
- G322878247
- UPC #
- -
- Country of Origin
- China
Details
- Blade Type
- Frameless Beam
- Attachment Type
- 9x3 Hook (J-Hook)
Description
These premium replacement wiper blades are specifically engineered for the 2019 Peterbilt 579 heavy-duty truck, offering reliable windshield clearing for professional drivers and fleet operators. Each blade measures 22 inches in length and is constructed from durable rubber material with a frameless design that provides a sleek profile and consistent blade pressure across the windshield surface. The frameless construction minimizes ice and debris buildup while delivering superior performance in various weather conditions. Designed for the demands of commercial trucking operations, these wiper blades are compatible with standard Peterbilt 579 wiper arm systems and deliver consistent, streak-free clearing for enhanced driver visibility and safety. The rubber composition is formulated to resist UV degradation and maintain flexibility in both cold and hot climates, ensuring dependable performance year-round. The frameless design also reduces maintenance requirements compared to traditional framed wipers, making them an economical choice for fleet maintenance programs. These replacement blades are ideal for owner-operators and fleet managers seeking to maintain optimal windshield visibility and comply with safety regulations for commercial vehicle operation. Installation is straightforward, fitting directly into existing wiper arm assemblies without requiring additional hardware or modifications. Whether replacing worn blades or maintaining preventative maintenance schedules, these 22-inch wiper blades deliver the reliable performance expected in professional transportation applications. For industrial buyers managing Peterbilt 579 fleets, stocking these replacement blades ensures minimal downtime and keeps vehicles road-ready. The frameless rubber construction represents an upgrade in both durability and visibility performance compared to older wiper blade designs, making them a practical investment for any operation prioritizing driver safety and operational efficiency.