Shop ILC
See all product information
Create Account
Replacement Wireless Headset Battery, 3.7V, 700mAh
Mfr # BOSE SOUNDSPORT FREE CHARGING CASE BATTERY
Zoro # G922904506
product price:Â $55.29
/eaKey Features
Chemistry Type
Li-ion (Lithium-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOSE SOUNDSPORT FREE CHARGING CASE BATTERY
- Zoro #
- G922904506
- UPC #
- -
- Country of Origin
- China
Details
- Chemistry Type
- Li-ion (Lithium-Ion)
Description
This replacement lithium-ion battery is engineered for the Bose SoundSport Free charging case, delivering reliable power management for extended portable audio use. The 3.7V Li-ion battery features a 700mAh capacity (0.7Ah / 2.59Wh), providing sufficient energy to deliver up to two complete charge cycles to the earbuds, extending their playback time by approximately 10 hours beyond the buds' native 5-hour battery life. Designed with industrial-grade specifications, this battery measures 1.36 x 0.7 x 0.65 inches and weighs 0.2 lb, making it compact enough for portable charging case integration while maintaining robust performance standards. The blue-colored battery is constructed from proven Li-ion chemistry, selected for its consistent voltage delivery and cycle life reliability. This component is ideal for replacement and refurbishment applications in audio equipment servicing, corporate fleet audio solutions, and commercial workplace environments requiring dependable wireless earbuds. Whether used in retail operations, healthcare facilities, or corporate settings where hands-free communication is essential, this battery ensures uninterrupted device functionality throughout the workday. The battery's compact form factor and efficient energy storage make it suitable for OEM integration, repair shop inventory, and bulk purchasing by equipment maintenance departments. Compatible with Bose SoundSport Free charging case systems, this replacement part meets the demanding requirements of professional and industrial users who depend on consistent, long-lasting power solutions for mission-critical audio applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.