Shop ILC
See all product information
Create Account
Replacement Wireless Headset Battery, 3.8V, 370mAh
Mfr # APPLE AIRPODS 3 CHARGING CASE BATTERY
Zoro # G422904235
product price:Â
$
48.79
/ea
Key Features
Nominal Voltage
3.8V DC
Battery Type
Li-Polymer (Li-Po)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APPLE AIRPODS 3 CHARGING CASE BATTERY
- Zoro #
- G422904235
- UPC #
- -
- Country of Origin
- China
Details
- Nominal Voltage
- 3.8V DC
- Battery Type
- Li-Polymer (Li-Po)
Description
This replacement battery is engineered for Apple AirPods 3 charging cases, providing reliable power management for wireless audio devices. The battery features 370mAh Li-Polymer construction, delivering consistent performance across multiple charging cycles. Compatible with both Lightning Charging Case and MagSafe Charging Case variants, this battery enables full functionality of AirPods 3fts extended listening capabilities. When properly installed, the battery supports up to 30 hours of total listening time per full charge cycle. The rapid charge technology allows users to achieve approximately one hour of listening time from just five minutes of charging, making this ideal for high-demand professional environments where minimal downtime is critical. This replacement component is suitable for repair facilities, device retailers, and end-users requiring certified Apple AirPods 3 accessories. The battery maintains compatibility with both Lightning connector and MagSafe wireless charging technologies, ensuring versatility across different charging infrastructure setups. Constructed with quality Li-Polymer chemistry, this battery replacement meets the power delivery specifications required for seamless operation with original Apple AirPods 3 hardware.