Shop ILC
See all product information
Create Account
Replacement Xenon Bulb, 10W, 12V, G4, G4 / GZX4 2-PIN (4mm center-to-center), 10PK
Mfr # HIKARI XN G4-12V/10W-FR
Zoro # G622879289
product price:Â
$
66.95
/pk of 10, $6.70/ea
Key Features
Base Type
G4 / GZX4 2-PIN (4mm center-to-center)
Color Temperature
2800K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HIKARI XN G4-12V/10W-FR
- Zoro #
- G622879289
- UPC #
- -
- Country of Origin
- China
Details
- Base Type
- G4 / GZX4 2-PIN (4mm center-to-center)
- Color Temperature
- 2800K
Description
This replacement lamp is engineered as a compatible alternative for the HIKARI XN G4-12V/10W-FR and equivalent halogen pin-base lamps used across commercial and industrial applications. Designed to meet the exacting standards of professional lighting environments, this lamp delivers reliable illumination for display cases, accent lighting, under-cabinet installations, and specialized task lighting where compact, high-intensity light sources are required. The lamp features a bi-pin G4 base configuration that ensures secure, standardized installation into compatible fixtures. Built with halogen capsule technology, this lamp produces consistent light output with excellent color rendering properties, making it suitable for retail displays, hospitality venues, museums, and precision work areas where color accuracy matters. The compact form factor allows for flexible fixture design while maintaining efficient thermal management in enclosed spaces. This replacement lamp is constructed to withstand the thermal demands of continuous operation in commercial environments. It functions effectively in a wide range of fixture types, from recessed lighting systems to track-mounted applications, providing users with an economical upgrade path for aging or burned-out lamps. The halogen element extends lamp life compared to standard incandescent alternatives, reducing maintenance frequency and replacement costs in high-use commercial settings. Industrial and commercial buyers will appreciate the straightforward installation process, which requires no special tools or modifications to existing fixtures. The lamp is compatible with standard 12-volt power supplies and control systems commonly found in retail, hospitality, and architectural lighting installations. Whether used for accent lighting, merchandise display, or functional task illumination, this replacement lamp provides dependable performance in professional applications where lighting reliability directly impacts business operations.