Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 10W, 12V, SV8.5mm Festoon, 2PK

  • Mfr # XELOGEN FT1210XF

  • Zoro # G222879276


product price: $70.45
/pk 2, $35.23/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XELOGEN FT1210XF
Zoro #
G222879276
UPC #
-
Country of Origin
China

Description

The Eiko FT1210XF is a premium 12V, 10W halogen replacement bulb engineered for demanding industrial and commercial lighting applications. This xenon-krypton hybrid bulb delivers exceptional performance with 120 lumens of bright, consistent illumination and an impressive 20,000-hour rated lifespan, minimizing maintenance costs and downtime in high-use environments. Designed with a festoon configuration and SV8.5-8 base, the FT1210XF features a frosted finish that provides optimal light diffusion while reducing glare. The XELOGEN technology incorporated into this bulb ensures superior color rendering and enhanced brightness compared to standard halogen alternatives. Measuring 1.73 inches in length, it integrates seamlessly into existing fixtures and equipment designed for this specification. The bulb's robust krypton-xenon gas fill extends operational life while maintaining reliable performance across temperature fluctuations typical in industrial settings. This makes it ideal for automotive applications, machinery indicators, control panel lighting, instrument illumination, and specialty industrial fixtures requiring compact, efficient light sources. The frosted design makes this bulb suitable for applications where direct light output must be softened or where indicator visibility needs enhancement without excessive brightness concentration. Built to strict manufacturing standards, the FT1210XF delivers consistent performance across production batches, ensuring reliability for critical operations. This replacement bulb is sold as an individual unit and represents a cost-effective solution for businesses maintaining equipment that requires frequent bulb replacements. Proper installation in compatible fixtures will restore full operational lighting capability while meeting original equipment specifications. For optimal results, follow manufacturer installation guidelines and ensure voltage compatibility with your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.