
Replacement Xenon Bulb, 10W, 12V, T3.5, Wedge Base, 2PK
Mfr # PEC T3 1/4 12V 10W 100.0LM
Zoro # G922879392
product price: $75.95
/pk 2, $37.98/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEC T3 1/4 12V 10W 100.0LM
Zoro #
G922879392
UPC #
-
Country of Origin
China
Description
This replacement light bulb is engineered as a direct substitute for Osram 58746 applications, delivering reliable illumination for 12V low-voltage systems. With a rated power consumption of 10W and output of 100 lumens, this T3.5 xenon-type lamp provides efficient lighting suitable for undercabinet, cove, and accent lighting installations in commercial and industrial environments. Featuring a wedge base design, this lamp integrates seamlessly into existing fixtures and lighting systems without requiring adapter modifications. The T3 1/4 shape designation ensures compatibility with standard low-voltage lamp holders and sockets used across hospitality, retail, and architectural lighting applications. Constructed with xenon fill technology, this bulb delivers consistent color temperature and brightness levels throughout its operational lifespan. The 12V AC design voltage makes it ideal for low-voltage lighting systems common in display cases, under-counter work areas, decorative cove lighting, and specialty accent applications where reduced heat output and energy efficiency are priorities. With an expected lifespan of up to 20,000 hours, this replacement bulb reduces maintenance frequency and labor costs associated with frequent lamp changes in busy commercial settings. The low wattage consumption supports energy efficiency goals while the compact T3.5 form factor minimizes space requirements in tight installation areas. This lamp is suitable for use in JUNO and similar low-voltage lighting systems and compatible fixtures designed for 12V, 10W T3 1/4 specifications. For applications requiring reliable, efficient accent and task lighting, this replacement bulb offers industrial-grade performance at a competitive price point. Stock multiple units to maintain lighting continuity across your facility and minimize downtime from burned-out lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.