
Replacement Xenon Bulb, 10W, 24V, T3.25, 2PK
Mfr # GREEN ENERGY 24V 10W XENON RIGID LOOP CLEAR
Zoro # G622879111
product price: $75.95
/pk 2, $37.98/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GREEN ENERGY 24V 10W XENON RIGID LOOP CLEAR
Zoro #
G622879111
UPC #
-
Country of Origin
China
Description
This replacement xenon rigid loop clear light assembly is engineered for 24V systems requiring dependable illumination in industrial and commercial applications. Operating at 10W, this xenon technology delivers bright, consistent light output suitable for machinery indicators, control panels, and equipment status signaling. The rigid loop design provides structural stability and durability in demanding environments, while the clear lens ensures optimal light transmission and visibility from multiple angles. This component is compatible with Green Energy branded equipment and serves as a direct replacement for original xenon loop assemblies in comparable systems. The xenon gas discharge technology offers superior light quality and longevity compared to traditional incandescent alternatives, making it an economical choice for continuous-duty applications. The rigid construction resists vibration and mechanical stress common in industrial settings, extending service life and reducing maintenance frequency. Installation is straightforward, designed for quick integration into existing 24V circuits without requiring extensive modifications or specialized equipment. This replacement assembly is ideal for facilities utilizing xenon indicator lights in manufacturing equipment, control systems, emergency signaling, and automated machinery. The clear optical element provides high contrast visibility in both bright and dim ambient conditions, enhancing operator awareness and safety protocols. Whether you operate printing equipment, industrial controls, or green energy systems, this xenon rigid loop assembly delivers reliable performance and consistent illumination standards expected in professional industrial environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.