
Replacement Xenon Bulb, 12V, JC Type, GY6.35 Bi-Pin, 2PK
Mfr # DAMAR JCX50 CLEAR 12V XENON
Zoro # G022878127
product price:Â $76.15
/pk 2, $38.08/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAMAR JCX50 CLEAR 12V XENON
Zoro #
G022878127
UPC #
-
Country of Origin
China
Description
This replacement xenon lamp is designed as a compatible alternative for the DAMAR JCX50 CLEAR 12V XENON and similar applications requiring reliable specialty lighting solutions. The clear xenon lamp delivers bright, consistent illumination suitable for a range of industrial and commercial lighting needs where precision and durability are essential. The 12-volt xenon design operates efficiently within standard electrical systems commonly found in industrial equipment, emergency lighting installations, and specialized signaling applications. The clear lens composition ensures unobstructed light output, making this lamp ideal for situations requiring maximum visibility and clarity. Xenon technology provides rapid ignition and stable light output, reducing maintenance interruptions in critical applications. This replacement lamp is engineered for compatibility with DAMAR fixtures and equipment utilizing the JCX50 form factor, offering a straightforward installation solution for facilities requiring prompt lamp replacement. The xenon construction delivers superior light quality compared to standard incandescent alternatives, with extended operational life that reduces overall replacement frequency and associated labor costs. Suitable applications include industrial signaling systems, specialty instrumentation lighting, emergency equipment, and professional-grade optical devices. The lamp maintains consistent performance across standard operating conditions and is designed to meet the requirements of equipment originally specified for this lamp type. For facilities managing multiple lighting systems or requiring reliable backup inventory, this replacement lamp provides a practical solution that ensures continuity of operations while maintaining compatibility with existing DAMAR equipment. Proper installation following manufacturer guidelines ensures optimal performance and longevity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.