Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 20W, 12V

  • Mfr # LIGHT BULB / LAMP PELICAN-2454

  • Zoro # G222879559


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP PELICAN-2454
Zoro #
G222879559
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for the Pelican 2454 lighting system, making it an essential component for maintenance and repair of Pelican flashlights and portable lighting equipment. Designed to meet the original equipment specifications, this halogen bulb operates at 12V and delivers 20W of power output, providing reliable illumination for emergency response, industrial inspection, outdoor operations, and professional fieldwork applications. The halogen technology employed in this bulb produces bright, consistent light output suitable for demanding work environments where visibility is critical. This replacement bulb maintains compatibility with the Pelican 2454 fixture design, ensuring straightforward installation without requiring modifications to existing equipment. Industrial professionals and emergency services personnel rely on Pelican lighting systems for their durability and dependable performance, and this replacement bulb upholds those same standards. Halogen bulbs are known for their extended operational lifespan compared to standard incandescent alternatives, reducing downtime and the frequency of replacements. This makes the product particularly valuable for organizations managing large equipment fleets or those operating in remote locations where frequent maintenance is impractical. The bulb is constructed to withstand the thermal stresses and vibration associated with portable equipment use. This replacement is ideal for maintenance departments, emergency response teams, industrial facilities, construction sites, and anyone operating Pelican 2454 lighting equipment. Keep spare bulbs on hand to minimize service interruptions and ensure continuous lighting capability during critical operations. Whether you need a single replacement or stock multiple units for fleet management purposes, this halogen bulb provides a cost-effective solution for keeping your Pelican lighting systems operational and reliable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.