Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 3000W, 120V

  • Mfr # CHRISTIE CDXL-30

  • Zoro # G222878200


product price: $446.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHRISTIE CDXL-30
Zoro #
G222878200
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered specifically for the Christie CDXL-30 projector system, delivering exceptional performance for professional digital cinema and high-brightness projection applications. With a robust 3000W power output, this xenon lamp produces 120000 lumens of brilliant illumination at a color temperature of 6000K, ensuring vibrant, color-accurate imagery suitable for large venue installations and demanding commercial environments. The CDXL-30 lamp represents Christie's advanced short-arc xenon technology, optimized for seamless integration with the CP Series Digital Cinema projector lineup including the CP2000-ZX, CP2000-SB, and CP2000-XB models. This lamp is built to exacting specifications to maintain compatibility and deliver the consistent performance cinema and presentation venues require. Ideal applications include digital cinema projection in movie theaters, large-scale corporate presentations, museum installations, auditorium displays, and other professional venues where high luminosity and color fidelity are critical. The 120000 lumen output ensures bright, detailed images even in large auditoriums or spaces with ambient lighting considerations. As a replacement component, this lamp is essential for maintaining optimal projector performance and image quality as original equipment ages. The 6000K color temperature provides neutral white light reproduction, supporting accurate color grading and content presentation. This Christie lamp is manufactured to meet professional-grade standards for reliability and longevity in continuous-use applications. Proper installation and handling in accordance with manufacturer guidelines will ensure maximum lamp lifespan and optimal projector operation. Stock this replacement lamp for critical projection installations to minimize downtime and maintain consistent visual output quality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.