Shop ILC
See all product information
Create Account
Replacement Xenon Bulb, 300W, 14V
Mfr # FUJIX LX401
Zoro # G402801998
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Voltage
14
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FUJIX LX401
- Zoro #
- G402801998
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Watts
- 300
Description
This ILC replacement xenon/krypton bulb is engineered as a direct-fit substitute for the Fujix LX401. Key specifications include 300W power draw; 14V operating voltage; 6,000 lumens light output; 1,000-hour rated life. Designed for medical equipment, endoscopes, surgical lighting, projectors, and industrial instruments, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.