Shop ILC

Replacement Xenon Bulb, 300W, 14V

  • Mfr # PERKIN ELMER LAMBDA LS

  • Zoro # G402824546


product price: 
$
510.99
/ea
Free Shipping & Returns

Key Features

Voltage
14
Watts
300
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PERKIN ELMER LAMBDA LS
Zoro #
G402824546
UPC #
-
Country of Origin
China
Voltage
14
Watts
300

Description

This ILC replacement xenon/krypton bulb is engineered as a direct-fit substitute for the Perkin Elmer LAMBDA LS. Key specifications include 300W power draw; 14V operating voltage; 6,000 lumens light output; 1,000-hour rated life. Designed for medical equipment, endoscopes, surgical lighting, projectors, and industrial instruments, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.

Ratings & reviews