Replacement Xenon Bulb, 35W, 12V, 35W, GY6.35 Bi-pin

  • Mfr # DAMAR JC35/FROST 35W 12V GY6.35

  • Zoro # G422878949


product price:  $66.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAMAR JC35/FROST 35W 12V GY6.35
Zoro #
G422878949
UPC #
-
Country of Origin
China

Description

This halogen replacement bulb is engineered as a direct substitute for the DAMAR JC35/FROST 35W 12V GY6.35 and compatible with other manufacturers requiring equivalent specifications. Designed for demanding industrial, commercial, and specialty lighting applications, this 35-watt halogen lamp delivers reliable performance in compact fixture designs. The bulb features a JC capsule shape with a GY6.35 base, making it an ideal fit for track lighting, accent lighting, display cases, and precision instrument illumination systems. Its C-8 filament configuration ensures consistent light output and color temperature stability throughout its 2000-hour operational lifespan. The clear finish provides unobstructed light transmission, making it suitable for applications requiring accurate color rendering and focused beam projection. Rated at 12 volts, this lamp operates efficiently in low-voltage electrical systems commonly found in retail environments, museums, galleries, hospitality venues, and specialized industrial settings. The compact physical dimensions, measuring 1.39 inches in length and 0.43 inches in diameter, allow seamless integration into tight fixture housings without modification. This halogen lamp maintains optimal performance across a minimum starting temperature of 0 degrees Fahrenheit, ensuring reliable ignition even in cool environments. The robust construction and proven halogen technology deliver superior brightness compared to conventional incandescent alternatives while maintaining compatibility with existing fixture investments. Sold in convenient packaging quantities for both bulk procurement and standard operational needs, this replacement bulb reduces downtime and maintains consistent lighting quality across multiple installations. Ideal for facility maintenance departments, lighting contractors, and industrial operations requiring dependable, cost-effective halogen lamp solutions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.