Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 38W, 120V, PAR30

  • Mfr # GE GENERAL ELECTRIC G.E 38PAR30/H/SP10

  • Zoro # G922878661


product price: $45.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 38PAR30/H/SP10
Zoro #
G922878661
UPC #
-
Country of Origin
China

Description

This replacement lamp is designed as a compatible substitute for the GE General Electric 38PAR30/H/SP10 and similar halogen PAR30 spotlight fixtures. It serves as a direct replacement solution for industrial, commercial, and architectural lighting applications where reliable performance and precise beam control are essential. The PAR30 format delivers a compact yet powerful light output ideal for accent lighting, display illumination, and directional spotlighting in warehouses, retail environments, galleries, and outdoor installations. The halogen technology provides excellent color rendering and consistent light output throughout the lamp's operational life, making it suitable for applications requiring color-critical visibility and visual clarity. This replacement lamp maintains compatibility with standard PAR30 fixtures and sockets, allowing for straightforward installation without requiring fixture modifications. The construction incorporates quality materials designed to withstand typical industrial operating conditions while delivering dependable performance over extended use cycles. Key benefits include efficient energy conversion relative to traditional lighting alternatives, immediate light output without warm-up time, and durability suitable for demanding commercial environments. The lamp's design supports both indoor and outdoor applications, including wet locations when used with appropriate fixtures rated for such conditions. Ideal for facility managers, maintenance professionals, and contractors seeking reliable replacement lighting components, this lamp addresses the need for consistent, high-quality illumination in professional settings. Whether upgrading existing installations or maintaining current systems, this compatible replacement provides a practical solution for restoring optimal lighting performance in PAR30-based applications. Verify compatibility with your specific fixture before purchase to ensure proper fit and safe operation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.