Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 50 watts, 12 volts, T4

  • Mfr # THHC LIGHTING GY635-1235XH

  • Zoro # G422878895


product price: $59.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THHC LIGHTING GY635-1235XH
Zoro #
G422878895
UPC #
-
Country of Origin
China

Description

This replacement halogen bulb is engineered to meet the specifications of the THHC LIGHTING GY635-1235XH and compatible applications requiring high-quality lighting solutions. Designed with a GY6.35 base connector, this xenon-krypton gas filled bulb delivers reliable performance in demanding industrial and commercial lighting environments. The bulb features a T4 compact design with a 35-watt power rating, producing warm white light at 2900K color temperature. This combination makes it ideal for applications requiring consistent, warm-toned illumination such as display lighting, accent lighting, and specialized task lighting in workshops and retail environments. The xenon gas composition ensures stable operation and extended service life compared to standard halogen alternatives. As an original equipment manufacturer replacement compatible with THHC XELOGEN systems, this bulb maintains the same electrical specifications and form factor as the original component. The warm white color temperature provides comfortable lighting suitable for extended viewing periods while maintaining color accuracy for merchandise display and detailed work applications. This bulb is suitable for use in track lighting systems, recessed fixtures, and directional lighting applications where compact bulb dimensions and precise light output are essential. The GY6.35 base ensures secure, reliable connections and quick replacement procedures in most standard fixtures designed for this connector type. When selecting replacement bulbs, ensure compatibility with your existing fixture specifications regarding wattage, base type, and voltage requirements. Proper handling and installation according to manufacturer guidelines will optimize bulb performance and lifespan. Store in a cool, dry environment before installation to maintain optimal lighting characteristics upon activation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.