Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 5W, 12V, T3

  • Mfr # SEAGULL LIGHTING 97118-33

  • Zoro # G122879642


product price: $36.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAGULL LIGHTING 97118-33
Zoro #
G122879642
UPC #
-
Country of Origin
China

Description

This OEM replacement light bulb is specifically designed for Seagull Lighting fixture model 97118-33 and delivers reliable illumination for architectural and decorative lighting applications. The 12-volt, 5-watt xenon lamp features a T3 festoon base configuration with a frosted finish that provides warm, diffused light output. Measuring 1 11/16 inches in length with a 3/8-inch diameter, this bulb produces 33 lumens at a color temperature of 2550K, rendering colors with a 90 CRI rating for accurate color representation. The compact design and low wattage consumption make this bulb an energy-efficient solution suitable for recessed fixtures, accent lighting, and decorative installations where warm white ambiance is desired. Built with xenon gas technology, this lamp offers consistent performance and extended lifespan compared to standard incandescent alternatives. The frosted lens reduces glare while maintaining proper light distribution, making it ideal for applications requiring subtle, ambient lighting in both residential and commercial settings. This replacement bulb is cETL approved for damp location use, ensuring safe operation in moisture-prone environments. Compatible exclusively with Seagull Lighting 97118-33 fixtures, this OEM bulb maintains manufacturer specifications and performance standards. The low voltage requirement and minimal power draw make it particularly suitable for outdoor lighting systems, landscape applications, and display installations where voltage regulation is controlled through transformer equipment. Stock this replacement bulb for maintenance inventory to ensure uninterrupted operation of installed Seagull Lighting fixtures in architectural and decorative applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.