Shop ILC
See all product information
Create Account
Replacement Xenon Bulb, 5W, 24V, 10PK
Mfr # GREEN ENERGY 24V 5W XENON FESTOON CLEAR
Zoro # G922879255
product price:Â
$
79.69
/pk of 10, $7.97/ea
Key Features
Wattage
5W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GREEN ENERGY 24V 5W XENON FESTOON CLEAR
- Zoro #
- G922879255
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 5W
Description
This replacement xenon festoon light is engineered for industrial and commercial applications requiring reliable, energy-efficient illumination. Designed as a compatible replacement for GREEN ENERGY 24V 5W xenon festoon clear models and similar units, this lamp delivers consistent performance in demanding environments where durable lighting solutions are essential. The xenon technology provides bright, white light output ideal for control panels, indicator applications, and equipment status signaling across manufacturing, HVAC, electrical distribution, and renewable energy systems. Operating at 24V with 5W power consumption, this festoon lamp offers an efficient alternative to traditional incandescent bulbs while maintaining compatibility with existing fixtures and circuits. The clear lens design ensures unobstructed light transmission and visibility, making it suitable for applications where direct, unfiltered illumination is required. The xenon gas fill produces a distinctive, bright white color that stands out clearly in industrial settings, improving operator awareness and system monitoring capabilities. This replacement lamp is constructed to withstand typical industrial operating conditions and is compatible with standard festoon-style fixtures. It serves as a direct substitute for original GREEN ENERGY units and other comparable 24V 5W xenon festoon models, simplifying inventory management and reducing downtime during maintenance or component replacement. Ideal for facility managers, maintenance technicians, and industrial equipment operators seeking reliable replacement lighting components, this xenon festoon lamp combines performance, efficiency, and compatibility in a single solution for ongoing industrial operations and green energy applications.