Shop ILC
See all product information
Create Account
Replacement Xenon Bulb, 5W, 24V, T3.25, SV8.5-8 Festoon, 10PK
Mfr # GREEN ENERGY FST24V-5W XENON FESTOON
Zoro # G022878769
product price:Â
$
79.69
/pk of 10, $7.97/ea
Key Features
Wattage
5W
Base Type
SV8.5-8 Festoon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GREEN ENERGY FST24V-5W XENON FESTOON
- Zoro #
- G022878769
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 5W
- Base Type
- SV8.5-8 Festoon
Description
This xenon festoon replacement lamp is engineered for industrial lighting applications requiring reliable, long-lasting performance. The FST24V-5W xenon festoon delivers consistent illumination at 50 lumens, making it suitable for control panels, instrumentation displays, and equipment status indicators in demanding environments. Specifications include a compact 1.72-inch length with an S8.5 festoon base configuration, operating at 5 watts and 24 volts DC. The lamp features a rated lifespan of 5000 hours, providing extended service intervals and reduced maintenance downtime. The clear xenon gas composition produces a bright, white light output ideal for visibility-critical applications. This replacement lamp is compatible with various industrial control systems and green energy applications, including the 215-2X 40325 and similar equipment requiring FST24V-5W specifications. The miniature design allows for installation in space-constrained fixtures and enclosures common in manufacturing, HVAC controls, and renewable energy systems. The xenon technology provides superior light quality compared to incandescent alternatives, with faster response times and better color consistency. The festoon base ensures secure, reliable electrical contact in standard sockets, reducing connection failures and enhancing safety. Ideal for industrial facilities, control room applications, and equipment requiring low-voltage indicator lighting. Available in both clear and frosted finishes to accommodate different lighting preferences and applications. When replacing existing festoon lamps, verify voltage and base type compatibility with your equipment before installation. For bulk orders and industrial applications, this lamp is available in multiple pack quantities to support ongoing maintenance and inventory needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.