Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 60 watts, 120 volts, T3

  • Mfr # SATCO KX60CL/3M/E26

  • Zoro # G822879416


product price: $88.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO KX60CL/3M/E26
Zoro #
G822879416
UPC #
-
Country of Origin
China

Description

This SATCO KX60CL/3M/E26 halogen light bulb is a premium replacement solution designed for demanding commercial and industrial lighting applications. As a 60-watt, 120-volt halogen capsule bulb, it delivers 960 lumens of bright, consistent illumination suitable for accent lighting, display cases, and specialty applications requiring high-quality light output. The T3 bulb features a standard E26 medium screw base with a 1-inch diameter, ensuring compatibility with most conventional light fixtures and sockets. Its compact design with a maximum overall length of 2.75 inches allows for easy installation in space-constrained environments without requiring fixture modifications. Engineered with advanced krypton and xenon gas fill technology, this halogen capsule provides superior brightness and color rendering compared to standard incandescent alternatives. The clear lens design maximizes light transmission while the integrated UV filter helps protect sensitive materials and merchandise from harmful ultraviolet radiation. This makes it an ideal choice for retail displays, museum lighting, and applications where UV protection is essential. With a rated life expectancy of 3,000 hours, this bulb offers reliable, long-lasting performance that reduces maintenance frequency and associated downtime. The consistent light output throughout its operational life ensures stable illumination for critical applications. This replacement bulb is manufactured by SATCO, a trusted supplier of lighting solutions for commercial and industrial facilities. It meets standard specifications for halogen lighting and is engineered to perform reliably in standard light fixtures rated for 60-watt halogen operation. Ideal for businesses and facilities requiring dependable replacement lighting components, this bulb represents a cost-effective solution for maintaining quality illumination across various commercial applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.