Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 70 Watts, 120 Volts, PAR38, medium

  • Mfr # OSRAM SYLVANIA 70PAR38/HAL/S/SP10

  • Zoro # G722879332


product price: $75.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSRAM SYLVANIA 70PAR38/HAL/S/SP10
Zoro #
G722879332
UPC #
-
Country of Origin
China

Description

This replacement halogen light bulb from OSRAM SYLVANIA is engineered to deliver reliable, high-quality illumination for demanding commercial and industrial applications. The 70PAR38/HAL/S/SP10 model operates at 70 watts and 120 volts, providing consistent light output with a focused beam pattern ideal for accent lighting, display applications, and directional illumination tasks. The PAR38 bulb features a parabolic aluminized reflector design that concentrates light efficiently in a controlled beam, making it suitable for retail displays, galleries, museums, and task-specific lighting installations. As a halogen bulb, this product delivers superior color rendering and brightness compared to standard incandescent alternatives, while maintaining compatibility with existing PAR38 fixtures already in use throughout your facility. Constructed with premium halogen fill technology, the bulb provides an extended operating life and stable light output across its rated voltage range. The durable glass envelope is designed to withstand typical commercial handling and environmental conditions encountered in industrial settings. The standard medium base ensures straightforward installation in compatible sockets without requiring adapters or modifications. This OSRAM SYLVANIA bulb is appropriate for applications including retail merchandising, museum and gallery lighting, showroom displays, and any installation where precise beam control and consistent light quality are essential. The 70-watt specification offers a balance between brightness and energy consumption for cost-conscious facilities managing multiple fixtures. When selecting replacement bulbs, verify that your existing fixtures are rated for halogen operation and that the 120-volt specification matches your electrical infrastructure. Proper handling during installation, avoiding direct contact with bare skin, and adherence to manufacturer installation guidelines will ensure optimal performance and safety.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.