Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 70W, 120V, PAR38, E26 Medium Screw

  • Mfr # WESTINGHOUSE / CAMELION 70PAR38/H/FL/ECO

  • Zoro # G122879192


product price: $75.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WESTINGHOUSE / CAMELION 70PAR38/H/FL/ECO
Zoro #
G122879192
UPC #
-
Country of Origin
China

Description

This replacement halogen bulb is engineered as a direct substitute for Westinghouse 70PAR38/H/FL/ECO applications, delivering reliable illumination for commercial and industrial lighting systems. Manufactured by Camelion under Westinghouse specifications, this 70-watt PAR38 flood bulb provides consistent performance in demanding environments where dependable light output is essential. The PAR38 design offers a concentrated flood beam pattern, making it ideal for accent lighting, display illumination, landscape applications, and general-purpose commercial lighting fixtures. This halogen technology produces bright, white light with excellent color rendering, ensuring products and spaces are displayed with clarity and visual appeal. The flood configuration distributes light evenly across a wider area compared to spot alternatives, reducing hot spots and providing uniform coverage. Built with industrial-grade halogen technology, this bulb is constructed to withstand frequent on-off cycling and extended operational periods typical of commercial environments. The robust construction minimizes premature failures, reducing replacement frequency and maintenance costs for businesses relying on continuous lighting operations. The PAR38 form factor ensures compatibility with standard reflector sockets and fixtures designed for this bulb type. This replacement bulb is suitable for retail displays, hospitality venues, galleries, warehouses, and any commercial setting requiring high-quality flood lighting. The halogen filament design delivers superior light output compared to incandescent alternatives, providing enhanced brightness for improved visibility and safety in work areas. Installation is straightforward, requiring only removal of the spent bulb and insertion of the replacement into compatible PAR38 fixtures. This product represents an economical choice for businesses seeking genuine Westinghouse-specification performance without premium pricing. Stock this replacement for businesses and facilities managing multiple PAR38 lighting systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.