Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 70W, 120V, PAR38, E26

  • Mfr # SATCO S2257

  • Zoro # G722878960


product price: $75.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S2257
Zoro #
G722878960
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for reliable performance in a wide range of commercial and industrial applications. Designed as a direct replacement for the SATCO S2257 model, this 120V bulb delivers consistent 70W output to meet standard lighting requirements in facility maintenance, warehouse operations, and general illumination tasks. The E26 base provides universal compatibility with standard medium screw socket fixtures commonly found throughout commercial buildings, retail spaces, and industrial facilities. The bulb is constructed to meet rigorous durability standards required in demanding work environments. Its robust design ensures extended operational lifespan while maintaining stable light output, making it an economical choice for businesses seeking to minimize frequent replacement cycles and associated labor costs. The 120V electrical specification ensures safe operation within standard North American electrical systems without requiring special voltage converters or modifications. This replacement bulb performs well in both ambient and enclosed fixture applications, making it suitable for general-purpose lighting in warehouses, manufacturing plants, offices, and utility areas. The consistent 70W power consumption allows facility managers to accurately predict energy usage and maintain predictable operational costs. The standard E26 base ensures straightforward installation, reducing downtime during maintenance operations. Industrial and commercial buyers appreciate the reliability of SATCO products, which are engineered to withstand the rigorous demands of professional environments. This bulb represents a cost-effective lighting solution for organizations maintaining large fixture inventories and seeking dependable replacement stock. Whether stocking spare parts for preventive maintenance programs or addressing immediate facility lighting needs, this replacement bulb delivers the performance and compatibility industrial operations require.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.