Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 70W, 120V, PAR38, E26 Skirted Medium Base

  • Mfr # PEC 90PAR38QFL-130V

  • Zoro # G722879301


product price: $75.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEC 90PAR38QFL-130V
Zoro #
G722879301
UPC #
-
Country of Origin
China

Description

This PAR38 replacement light bulb is engineered as a direct replacement for Interlight PEC-90PAR38QFL-120V fixtures, delivering reliable performance for commercial and industrial lighting applications. The bulb features a standard E26 medium screw base, making it compatible with most commercial-grade PAR38 sockets and fixtures. Rated at 70 watts and 120 volts, this clear PAR38 bulb provides consistent illumination suitable for task lighting, accent lighting, and general facility applications. The PAR38 shape offers focused light distribution, making it ideal for spotlighting, display lighting, and directional applications in warehouses, retail environments, and industrial spaces. Key specifications include a clear lens construction that allows for precise light direction and an average rated life of approximately 2,500 to 5,000 hours depending on operating conditions, ensuring extended service intervals and reduced maintenance costs. The bulb produces approximately 1,310 lumens, providing adequate brightness for medium to large work areas and display spaces. This replacement bulb is engineered to meet commercial-grade lighting standards and is suitable for use in recessed fixtures, track lighting systems, and flood light applications. The PAR38 design includes built-in reflectors that concentrate light output, improving energy efficiency and reducing overall power consumption compared to standard bulbs. Installation is straightforward, requiring only a simple screw-in connection to existing E26 sockets. This replacement bulb maintains compatibility with existing Interlight fixtures, ensuring seamless integration into current lighting systems without modifications or additional hardware. Ideal for facility managers, maintenance professionals, and contractors seeking reliable PAR38 replacement bulbs for commercial and industrial environments, this product offers dependable performance and cost-effective operation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.