Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 70W, 120V, PAR38, Medium Screw (E26)

  • Mfr # IWASAKI 90PAR38/HAL/FL/130V

  • Zoro # G822879973


product price: $75.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWASAKI 90PAR38/HAL/FL/130V
Zoro #
G822879973
UPC #
-
Country of Origin
China

Description

This halogen PAR38 replacement light bulb is engineered for demanding commercial and industrial lighting applications requiring reliable, high-output illumination. Designed as a direct replacement for IWASAKI fixtures, this 90-watt bulb delivers 1300+ lumens of bright, focused light with a 30-degree beam angle, making it ideal for accent lighting, spotlighting, and directional task lighting in warehouses, retail environments, studios, and display applications. The bulb features a medium screw (E26) base for seamless compatibility with standard lamp sockets and fixtures. Its PAR38 shape provides excellent beam control and optical performance, ensuring light is concentrated where needed while minimizing waste and energy consumption compared to conventional incandescent options. The clear glass construction provides undiffused light output, perfect for applications requiring crisp, defined beam patterns. Operating at 120V, this replacement bulb integrates easily into existing electrical systems without requiring special ballasts or transformers. The halogen technology provides superior color rendering and longer lamp life compared to standard incandescent alternatives, reducing maintenance costs and downtime in high-use environments. The 5.32-inch length fits standard PAR38 fixtures without modification. This product is ideal for retail display cases, museum exhibits, theater lighting, photography studios, landscape accent lighting, and any commercial application requiring focused, high-intensity illumination. Industrial buyers appreciate the reliability and performance consistency that halogen technology delivers, particularly in applications where light quality and beam precision directly impact product presentation or visual inspection tasks. Backed by Value Series quality standards, this bulb provides dependable service life and consistent lumen output throughout its operational period, making it a cost-effective choice for businesses requiring bulk replacement quantities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.