Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 70W, 120V, PAR38

  • Mfr # PHILIPS 100PAR38/IRC/FL40 OUTLAWED/CLOSEST SUB

  • Zoro # G122879178


product price: $75.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 100PAR38/IRC/FL40 OUTLAWED/CLOSEST SUB
Zoro #
G122879178
UPC #
-
Country of Origin
China

Description

This replacement halogen light bulb is engineered to serve as a direct substitute for the discontinued Philips 100PAR38/IRC/FL40 model, making it an ideal solution for facilities requiring compatible lighting replacements. The PAR38 sealed beam design delivers reliable performance in commercial and industrial applications where flood lighting is essential. Featuring halogen technology, this 70-watt bulb produces bright, consistent illumination suitable for accent lighting, display cases, retail environments, and general area lighting applications. The flood beam pattern provides wide light distribution, making it effective for spaces requiring expansive coverage without concentrated spotlighting. The halogen bulb construction offers superior color rendering and longer operational life compared to standard incandescent alternatives, reducing maintenance frequency and associated downtime. This makes it a cost-effective choice for businesses looking to minimize bulb replacement cycles while maintaining lighting quality. The PAR38 form factor ensures compatibility with standard medium screw (E26) sockets commonly found in recessed fixtures, track lighting systems, and pendant applications throughout commercial facilities. Installation is straightforward, requiring only standard fixture compatibility verification before replacement. This bulb is particularly valuable for facilities phasing out older Philips models due to regulatory changes or equipment obsolescence. It provides continuity of service while allowing for seamless integration into existing lighting infrastructure without requiring fixture modifications or electrical adjustments. Ideal for hospitality venues, restaurants, retail stores, warehouses, and other commercial spaces where reliable, affordable flood lighting is a priority. The halogen technology ensures consistent beam quality and color temperature stability throughout the bulb's service life, supporting professional lighting standards in demanding environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.