Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 70W (replaces 90W halogen), 120V

  • Mfr # BULBRITE H70PAR38FL/ECO

  • Zoro # G022878745


product price: $75.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULBRITE H70PAR38FL/ECO
Zoro #
G022878745
UPC #
-
Country of Origin
China

Description

This is a premium replacement halogen PAR38 lamp designed for professional lighting applications requiring reliable, high-output illumination. Compatible with BULBRITE H70PAR38FL/ECO specifications, this lamp delivers consistent performance for commercial and industrial settings where dependable lighting is essential. The PAR38 design features a parabolic reflector that efficiently directs light output, making it ideal for accent lighting, display applications, and general illumination in retail, hospitality, and warehouse environments. The flood beam pattern provides broad coverage suitable for various spacing and mounting configurations. Constructed with durable halogen technology, this lamp maintains color temperature stability and light output throughout its operational life. The sealed unit design protects the filament and reflector assembly from dust and environmental contaminants, extending service life in demanding industrial conditions. This replacement lamp is engineered for direct compatibility with existing fixtures and sockets designed for the BULBRITE H70PAR38FL/ECO model, simplifying maintenance and inventory management. The standardized PAR38 format ensures proper fit and electrical compatibility with most commercial lighting systems. Ideal applications include accent lighting for merchandise displays, general illumination in commercial spaces, exterior architectural lighting, and backup/emergency lighting systems. The lamp performs consistently across typical operating environments found in manufacturing facilities, retail locations, and hospitality venues. Professional users benefit from reduced downtime and maintenance costs through straightforward installation without fixture modifications. This replacement offers a cost-effective solution for facilities requiring reliable, long-lasting halogen lighting performance. Stock this essential lamp for quick maintenance response and continuous operational lighting availability in your industrial and commercial applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.