Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb

  • Mfr # DYONICS 72200587

  • Zoro # G622878794


product price: $868.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYONICS 72200587
Zoro #
G622878794
UPC #
-
Country of Origin
China

Description

This replacement component is engineered as a compatible alternative to the DYONICS 72200587 and serves as an OEM-equivalent part for DYONICS arthroscopic systems and handpieces. Designed to meet the demanding requirements of orthopedic surgical applications, this part integrates seamlessly with DYONICS POWERMINI and DYONICS POWER II control systems used in arthroscopic procedures. The component features advanced manufacturing utilizing fortified alloy construction combined with SURILLIUM coating technology, which provides enhanced durability, corrosion resistance, and extended operational lifespan in sterile surgical environments. This premium coating process ensures tight clearance tolerances and maintains precision performance across repeated sterilization cycles. This replacement part is ideal for surgical facilities and hospitals that rely on DYONICS arthroscopic equipment for knee, shoulder, and other joint procedures. It delivers consistent performance when integrated with the DYONICS control unit and foot switch systems, supporting powered resection capabilities at variable speeds for optimal surgical outcomes. The part maintains full compatibility with existing DYONICS handpiece configurations and assembly protocols, minimizing downtime during replacement procedures. Its construction meets medical-grade material standards required for surgical applications and maintains the exacting specifications necessary for powered arthroscopic instruments. Healthcare facilities seeking cost-effective alternatives to OEM components while maintaining performance reliability will find this replacement part suitable for inventory stocking and emergency surgical supply needs. Proper installation and sterilization according to manufacturer guidelines ensures safe integration into existing surgical workflows and equipment ecosystems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.