Shop ILC
See all product information
Create Account
SAMSUNG NOTE 8 REPLACEMENT BATTERY
Mfr # NOTE 8 REPLACEMENT BATTERY
Zoro # G522917623
product price:
$
5.35
/ea
Sold in multiples of 2 for $10.70
Key Features
Capacity
3.3 Ah
Voltage
3.85V
Color
Black
Type
Li-Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NOTE 8 REPLACEMENT BATTERY
- Zoro #
- G522917623
- UPC #
- -
- Country of Origin
- China
Details
- Capacity
- 3.3 Ah
- Voltage
- 3.85V
- Color
- Black
- Type
- Li-Polymer
- Item
- Battery
Description
The replacement for the Samsung Galaxy Note 8 battery is a high‐quality lithium‐ion battery engineered to match the original 3300 mAh capacity and performance specifications. It restores reliable daily runtime and device stability, making it an ideal drop‐in substitute for worn or failing Note 8 batteries.