Shop ILC
Create Account
Sli Sylvania Lighting Replacement Incandescent Bulb, 60W, 130V, G40, E26 Medium Screw
Mfr # 5061013
Zoro # G523531057
product price:Â
$
21.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5061013
- Zoro #
- G523531057
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement incandescent bulb is engineered as a direct-fit substitute for Sli Sylvania Lighting lighting equipment. Key specifications include 60W power draw; 130V operating voltage; G40 bulb shape; E26 Medium Screw base; 640 lumens light output; White finish; 7,000-hour rated life. Designed for bathroom vanity fixtures, pendant lights, and decorative fixtures, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications ILC stock number: WW-F063-5.