Shop SATCO
See all product information
Create Account
8 Watt LED A19 Straight Filament Blue Light Glass 120 Volt
- Mfr # S14388
- Zoro # G523653865
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Dimmable
No
Voltage
120V
Beam Spread
330
Lamp Base
Medium
ANSI Base
E26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S14388
- Zoro #
- G523653865
- UPC #
- 45923143885
- Country of Origin
- China
- Dimmable
- No
- Voltage
- 120V
- Beam Spread
- 330
- Lamp Base
- Medium
- ANSI Base
- E26
- Incandescent Equivalent
- 60W
- Watts
- 8W
- Lamp Life (Hours)
- 15000
- Color
- Clear
- Damp/Wet Rating
- Damp
- Finish
- Clear
- Standards
- cETLus - Listed;FCC;Damp;RoHS;IP20
- Lumens
- 800L
- Lamp Shape
- A19
- Material
- Glass
- Operating Temp. Range
- -20C (-4F) to +40C (+104F)
Dimensions
- Length
- 4.29 in
- Outside Dia.
- 2.36 in
Description
LED A19 Party Bulbs offer the perfect balance of subtle style and vibrant color. When off, the clear glass and lightly tinted filaments blend seamlessly into any decor; when illuminated, they come to life with bright, eye-catching blue light. Ideal for celebrations or showing support for your favorite cause, these non-dimmable lamps are also damp location rated for reliable performance indoors, or outdoors in enclosed fixtures.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.