Shop ILC
See all product information
Create Account
STERLING AT9500 SERIES YEAR 2002 COOLANT RESERVOIR WITH MOUNTING BRACKETS TUBING AND CAP
Mfr # STERLING AT9500 SERIES 2002 COOLANT RESERVOIR WITH
Zoro # G122879970
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Engine Type
Front engine mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STERLING AT9500 SERIES 2002 COOLANT RESERVOIR WITH
- Zoro #
- G122879970
- UPC #
- -
- Country of Origin
- China
Details
- Engine Type
- Front engine mounted
Description
This replacement coolant reservoir is engineered as a direct OEM-equivalent component for Sterling AT9500 Series trucks manufactured in 2002. Designed to meet heavy-duty commercial trucking standards, this pressurized coolant reservoir maintains optimal engine operating temperatures and coolant circulation in demanding industrial applications. The complete assembly includes the primary reservoir tank, integrated mounting brackets for secure chassis installation, connecting tubing for seamless system integration, and a sealed cap to maintain system pressure. This comprehensive kit eliminates the need for sourcing individual components separately, reducing downtime and installation complexity for fleet maintenance operations. Compatible with Sterling truck models from 1999 through 2004, this reservoir serves as a direct replacement for original equipment specifications. The pressurized design ensures consistent coolant delivery under varying load conditions typical of commercial trucking operations, while the integrated overflow capacity prevents coolant loss during thermal cycling. Constructed from industrial-grade materials rated for high-temperature environments, this reservoir withstands the rigorous demands of long-haul transportation and heavy-load applications. The mounting bracket system ensures vibration-resistant installation, critical for maintaining system integrity on rough terrain and extended highway use. This product is ideal for fleet maintenance departments, independent truck repair shops, and commercial transportation companies requiring reliable cooling system components. Installation is straightforward, with all necessary hardware and connection points included in the kit, making it suitable for both professional service facilities and experienced technicians performing in-house maintenance. Original Model: STERLING AT9500 SERIES YEAR 2002 COOLANT RESERVOIR WITH MOUNTING BRACKETS TUBING AND CAP