Shop ILC
See all product information
Create Account
STERLING LT9513 YEAR 205 28 INCH FAN BLADE WITH OVAL CENTER WITH MERCEDES ENGINE
Mfr # LT9513 YR205 28 IN FAN BLADE W/OVAL CTR W/MERCEDES
Zoro # G922799027
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Pilot Diameter With Oval Center
2 in
Material
Nylon Construction
Diameter
28 in
Blades
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT9513 YR205 28 IN FAN BLADE W/OVAL CTR W/MERCEDES
- Zoro #
- G922799027
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pilot Diameter With Oval Center
- 2 in
- Diameter
- 28 in
Details
- Material
- Nylon Construction
- Item
- Fan Blade
- Blades
- 9
Description
This 28-inch fan blade for the 205 Sterling LT9513 with a Mercedes engine features an oval center hub designed for proper fitment and cooling performance. Built as a durable, direct-replacement component, it restores efficient airflow to help maintain optimal engine temperature under heavy-duty operation.