Shop ILC
See all product information
Create Account
Victory Cross Country Tour 1731 CC Year 2013 LOW Beam light bulb lamp 4 Pk
Mfr # CROSS COUNTRY TOUR 1731 CC YEAR 2013 LOW BEAM VIC
Zoro # G702996356
product price:Â
$
18.49
/ea
Key Features
Bulb Base Type
P43T
Bulb Shape
HS1
Wattage Equivalency
35
Voltage
12
Watts
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CROSS COUNTRY TOUR 1731 CC YEAR 2013 LOW BEAM VIC
- Zoro #
- G702996356
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P43T
- Bulb Shape
- HS1
- Wattage Equivalency
- 35
- Voltage
- 12
- Watts
- 35
Description
Replacement for Victory Cross Country Tour 1731 CC Year 2013 LOW Beam replacement light bulb lamp 4 Pack