Shop ILC
See all product information
Create Account
Victory Cross Country Tour 1731 CC Year 2014 LOW Beam light bulb lamp 4 Pk
Mfr # CROSS COUNTRY TOUR 1731 CC YEAR 2014 LOW BEAM VIC
Zoro # G202996252
product price:Â
$
17.99
/ea
Key Features
Bulb Base Type
P43T
Bulb Shape
HS1
Wattage Equivalency
35
Voltage
12
Watts
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CROSS COUNTRY TOUR 1731 CC YEAR 2014 LOW BEAM VIC
- Zoro #
- G202996252
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P43T
- Bulb Shape
- HS1
- Wattage Equivalency
- 35
- Voltage
- 12
- Watts
- 35
Description
Replacement for Victory Cross Country Tour 1731 CC Year 2014 LOW Beam replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.