Victory Touring Cruiser 1731 CC With HID High/low Year 2006 High Beam light bulb lamp

  • Mfr # TOURING CRUISER 1731 CC WITH HID HIGH/LOW YEAR 20

  • Zoro # G602967609


product price:  $32.35
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
PGJ19-2
Wattage Equivalency
55
Watts
55
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOURING CRUISER 1731 CC WITH HID HIGH/LOW YEAR 20
Zoro #
G602967609
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
PGJ19-2
Wattage Equivalency
55
Watts
55
Voltage
12

Description

Replacement for Victory Touring Cruiser 1731 CC With HID High/low Year 2006 High Beam replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.