Shop ILC
See all product information
Create Account
Victory Vegas 1634 CC With HID High/low Year 2004 Instrument Panel Light light bulb lamp, 10PK
Mfr # VEGAS 1634 CC WITH HID HIGH/LOW YEAR 2004 INSTRUM
Zoro # G310141292
product price:Â
$
83.25
/pk 10, $8.33/ea
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.36 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEGAS 1634 CC WITH HID HIGH/LOW YEAR 2004 INSTRUM
- Zoro #
- G310141292
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 14 V
- Watts
- 3.36 W
Description
Replacement for Victory Vegas 1634 CC With HID High/low Year 2004 Instrument Panel Light replacement light bulb lamp 10 Pack