Shop ILC
See all product information
Create Account
Victory Vegas 1634 CC With HID High/low Year 2005 High Beam light bulb lamp
Mfr # VEGAS 1634 CC WITH HID HIGH/LOW YEAR 2005 HIGH BE
Zoro # G002967605
product price:Â
$
35.19
/ea
Key Features
Bulb Base Type
PGJ19-2
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEGAS 1634 CC WITH HID HIGH/LOW YEAR 2005 HIGH BE
- Zoro #
- G002967605
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PGJ19-2
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Victory Vegas 1634 CC With HID High/low Year 2005 High Beam replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.