Shop ILC
See all product information
Create Account
Victory Vegas 1634 CC With HID High/low Year 2005 LOW Beam light bulb lamp
Mfr # VEGAS 1634 CC WITH HID HIGH/LOW YEAR 2005 LOW BEA
Zoro # G302996398
product price:Â
$
59.55
/ea
Key Features
Wattage Equivalency
35
Color Temperature
4200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEGAS 1634 CC WITH HID HIGH/LOW YEAR 2005 LOW BEA
- Zoro #
- G302996398
- UPC #
- -
- Country of Origin
- China
- Wattage Equivalency
- 35
- Color Temperature
- 4200
Description
Replacement for Victory Vegas 1634 CC With HID High/low Year 2005 LOW Beam replacement light bulb lamp