
Victory Vegas Jackpot 1731 CC With Composite Year 2010 High Beam light bulb lamp
Mfr # VEGAS JACKPOT 1731 CC WITH COMPOSITE YEAR 2010 HI
Zoro # G502857796
product price:Â $75.65
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Watts
60
Voltage
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VEGAS JACKPOT 1731 CC WITH COMPOSITE YEAR 2010 HI
Zoro #
G502857796
UPC #
-
Country of Origin
China
Details
Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Watts
60
Voltage
12
Description
Replacement for Victory Vegas Jackpot 1731 CC With Composite Year 2010 High Beam replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.