Victory Vegas Jackpot 1731 CC With Composite Year 2011 High Beam light bulb lamp

  • Mfr # VEGAS JACKPOT 1731 CC WITH COMPOSITE YEAR 2011 HI

  • Zoro # G502857499


product price:  $78.95
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEGAS JACKPOT 1731 CC WITH COMPOSITE YEAR 2011 HI
Zoro #
G502857499
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Victory Vegas Jackpot 1731 CC With Composite Year 2011 High Beam replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.