Victory Vegas Jackpot 1731 CC With Composite Year 2012 LOW Beam light bulb lamp 4 Pk

  • Mfr # VEGAS JACKPOT 1731 CC WITH COMPOSITE YEAR 2012 LO

  • Zoro # G902996637


product price:  $19.99
/ea

Key Features

Bulb Shape
HS1
Bulb Base Type
P43T
Wattage Equivalency
35
Watts
35
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEGAS JACKPOT 1731 CC WITH COMPOSITE YEAR 2012 LO
Zoro #
G902996637
UPC #
-
Country of Origin
China

Details

Bulb Shape
HS1
Bulb Base Type
P43T
Wattage Equivalency
35
Watts
35
Voltage
12

Description

Replacement for Victory Vegas Jackpot 1731 CC With Composite Year 2012 LOW Beam replacement light bulb lamp 4 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.