Shop ILC
See all product information
Create Account
Victory Vegas Jackpot 1731 CC With Composite Year 2013 High Beam light bulb lamp
Mfr # VEGAS JACKPOT 1731 CC WITH COMPOSITE YEAR 2013 HI
Zoro # G802857502
product price:Â
$
79.75
/ea
Key Features
Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Voltage
12
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEGAS JACKPOT 1731 CC WITH COMPOSITE YEAR 2013 HI
- Zoro #
- G802857502
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Victory Vegas Jackpot 1731 CC With Composite Year 2013 High Beam replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.