Shop ILC
Create Account
VOLVO VHD YEAR 2003 5.75 INCH ROUND DUAL BEAM LED HEADLIGHT Replacement Miniature Bulb, 12V
Mfr # VOLVO VHD 2003 5.75 INCH ROUND DUAL BEAM LED HDLT
Zoro # G622878671
product price:Â
$
472.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VOLVO VHD 2003 5.75 INCH ROUND DUAL BEAM LED HDLT
- Zoro #
- G622878671
- UPC #
- -
- Country of Origin
- China
Description
This 5.75 inch round dual beam LED headlight is engineered as a direct replacement for Volvo VHD vehicles from 2000 through 2017, delivering superior performance and reliability for heavy-duty commercial trucking applications. The dual beam design provides both high and low beam functionality in a single integrated unit, optimizing visibility in varying driving conditions while reducing the need for multiple lighting components. Featuring advanced LED technology, this headlight produces a bright 6000K white light output that exceeds traditional halogen alternatives, improving visibility for drivers during extended hours of operation. The LED construction offers significant advantages over conventional lighting, including extended service life, reduced power consumption, and enhanced durability against vibration and impact common in trucking environments. The 5.75 inch round profile design ensures compatibility with classic and modern heavy-duty truck designs. This unit is suitable for use across a wide range of commercial vehicles, including various Peterbilt models such as the 357, 359, 378, and 379, as well as Freightliner, Kenworth, and GMC General trucks. The versatile design accommodates both standard and custom headlight applications, making it an adaptable solution for fleet maintenance and repair operations. Constructed to withstand the demanding conditions of commercial transportation, this LED headlight is built with industrial-grade materials designed for longevity and consistent performance. The sealed construction protects internal components from moisture, dirt, and road debris commonly encountered during heavy-duty operation. This replacement headlight is ideal for fleet operators, trucking companies, and maintenance professionals seeking reliable, high-performance lighting solutions that enhance safety while reducing long-term maintenance costs through superior LED efficiency and durability. Original Model: VOLVO VHD YEAR 2003 5.75 INCH ROUND DUAL BEAM LED HEADLIGHT