Shop SATCO

Type-A A19 E26 (Medium) LED Bulb Warm White 75 Watt Equivalence 4 pk

  • Mfr # S28769
  • Zoro # G806432330

product price: 
$
17.15
/ea

Key Features

Voltage
120V
Watts
11.5W
Bulb Shape
A19
Color Temperature
2700 K
Dimmable
Non-Dimmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S28769
Zoro #
G806432330
UPC #
45923287695
Country of Origin
China
Item
Type A
Voltage
120V
Watts
11.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
2700 K
Dimmable
Non-Dimmable
Lumens
1100L
Rated Life
15,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frost
Replaces
S8769
Wattage Equivalency
75 watts
Bulb Beam Angle
220 Degrees
Light Color
Warm White
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Standards
cULus - Listed
Color Rendering Index
80
Power Factor
0.79
Features
Lensed Lamp
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-13 Degrees F
Incandescent Wattage Equivalency
75W
UL 1993 Environmental Rating
Damp
Amps
0.096A

Dimensions

Length
4.331 in

Description

These dimmable energy efficient A19 LED lamps will greatly reduce your energy costs and are perfect for signs, indicator lights, nightlights and decorative lamps. Damp location rated and perfect for fully enclosed fixtures.


  • • A-shaped replacement lamp.
  • • Omni-directional
  • • Non-Dimmable
  • • Medium Base
  • • Damp location rated
  • • Approved for totally enclosed fixtures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.